Shop All Copy & Printer Paper
Rite In The Rain
Laser Paper, 8-1/2" x 11" Sheet Sz, PK50
Mfr # 8511-50
Zoro # G2570963
product price: $26.29
/pk 50, $0.53/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 85
- Paper Weight 20 lb
- Recycled Content 0 %
Product Information
- Brand Rite In The Rain
- MFR # 8511-50
- Zoro # G2570963
- UPC # 632281851158
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Laser Paper |
Color | White |
Brightness | 85 |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Total Number of Sheets | 50 |
Number of Reams per Case | 25 |
Finish | Matte |
Number of Cases on Pallet | 0 |
Features | Waterproof |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 85, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 50, Number of Reams per Case 25, Number of Cases on Pallet 0, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN20856 Laminating Pouch; Menu; 5Mil; 12.13 in. x 18 in.; 50-BX; Clear (BSN20856)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RALY)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- MIDWEST FASTENER 1/2" x .89" Black Nylon Plastic Panel Grommets 10PK (70263)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RITE IN THE RAIN Laser, PK 500 (208511)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1008511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- Rite In The Rain Copy & Printer Paper