Shop All Notebooks & Journals
Rite In The Rain
All Weather Maxi Bound Book, Uni, 8-1/2in.
Mfr # 770F-MX
Zoro # G9791092
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Gray
- Number of Sheets 80
- Cover Color Black
- Cover Material Fabrikoid
Product Information
- Brand Rite In The Rain
- MFR # 770F-MX
- Zoro # G9791092
- UPC # 632281770916
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | Gray |
Number of Sheets | 80 |
Cover Color | Black |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Black, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, EZD Ring, Label Holder, 2", Black (08502)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11077)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- RITE IN THE RAIN Field Operating Guide, 4-5/8 x 7In. (573)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- Rite In The Rain Notebooks & Journals