Shop All Notebooks & Journals
Rite In The Rain
All Weather Field Book, Uni, 3-1/4in.
Mfr # 378
Zoro # G9791153
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 5-1/4 in
- Paper Color White
- Number of Sheets 50
- Cover Color Yellow
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 378
- Zoro # G9791153
- UPC # 632281003786
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 5-1/4 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Yellow |
Cover Material | Field Flex |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/4 in x 5-1/4 in, Rule Universal, Paper Color White, Paper Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Uni Posca Paint Markers Large Size: Red (957-LAR-RE)
- CANON Ink Tank, XL, f/ PIXMA TR7520, Pigment BK (CNMPGI280XLPBK)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Yellow, 750/Pack (5972)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- Rite In The Rain Notebooks & Journals