Shop All Notebooks & Journals
Rite In The Rain
All Weather Field Book, Uni, 3-1/2in.x5in.
Mfr # 754
Zoro # G9791117
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/2 in x 5 in
- Paper Color Gray
- Number of Sheets 56
- Cover Color Black
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 754
- Zoro # G9791117
- UPC # 632281754114
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/2 in x 5 in |
Details
Paper Color | Gray |
Number of Sheets | 56 |
Cover Color | Black |
Cover Material | Field Flex |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/2 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Extra High-Yield Toner, 9,000 Page-Yield, Cyan (106R03866)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- RITE IN THE RAIN All Weather Notebook, Journal, PK3 (391FX)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN All Weather Notebook, Univ Grid, 4-5/8x7in (373)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- Rite In The Rain Notebooks & Journals