Shop All Notebooks & Journals
Rite In The Rain
All Weather Book, Grid, 4-5/8 x 7-1/4In.
Mfr # 374
Zoro # G4715286
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Paper Color White
- Number of Sheets 64
- Cover Color Yellow
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 374
- Zoro # G4715286
- UPC # 632281374213
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Width | 4-5/8" |
Height | 7-1/4" |
Details
Paper Color | White |
Number of Sheets | 64 |
Cover Color | Yellow |
Cover Material | Field Flex |
Backing | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Universal |
Binding | Nonwirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Backing Field Flex, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color White, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- DESIGNER FABRICS 54 in. Wide - Red Basket Weave Jacquard Woven Upholstery Fabric (D341)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- RITE IN THE RAIN All Weather Book, Blank, 4-3/4 x 7-1/2In. (330F)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935-KIT)
- RITE IN THE RAIN Spiral Notebook (HV935)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- RITE IN THE RAIN Spiral Notebook (HV973)
- Rite In The Rain Notebooks & Journals