Shop All Notebooks & Journals
Rite In The Rain
All Weather Book, 70 Sheets, 20 lb.
Mfr # 324
Zoro # G4359424
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/2 in x 8 in
- Paper Color White
- Number of Sheets 70
- Cover Color Yellow
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 324
- Zoro # G4359424
- UPC # 632281324010
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/2 in x 8 in |
Height | .375" |
Width | 3-1/4" |
Details
Paper Color | White |
Number of Sheets | 70 |
Cover Color | Yellow |
Cover Material | Field Flex |
Backing | Fabrikoid |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Binding | Nonwirebound |
Rule | Tally |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Backing Fabrikoid, Sheet Size 3-1/2 in x 8 in, Rule Tally, Paper Color White, Paper Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- EPSON WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan (C11CJ60203)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- RITE IN THE RAIN All Weather Pocket Notebook, Grid, 20 lb. (146)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- RITE IN THE RAIN Spiral Notebook (HV935)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- Rite In The Rain Notebooks & Journals