Shop All Deck Hardware
Ritchie
Ns-7.5 Navy Standard Compass Bracket Mount - Black
Mfr # NS-7.5
Zoro # G4676665
product price: $2,483.99
/ea
Free Shipping & Returns
$2,483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ritchie
- MFR # NS-7.5
- Zoro # G4676665
- Country of Origin United States
- Category Deck Hardware
Description
Navy Standard Compass - Bracket Mount - Black. Navy Standard compasses are professional compasses intended for coastal or worldwide naviagtion. The NS-7.5 has a bracket mount for ship's steering or reference compass. Comes with 12V, 24V/32V, and 110V lights included. The compass dial system features a 7-1/2" (192mm) dial with one degree graduations and cardinal and inner cardinal markings. The dial float chamber removes nearly all the weight from the pivot and jewel. The bezel is machined to accommodate Navy Standard azimuth or bearing circles. The compass meets or exceeds Solas ISO Class A compass requirements., Features: Dial 7.5" (192mm), 1 degree increments with cardinal and inner cardinal markings, Dial float chamber removes nearly all the weight from pivot and jewelto extend operation by years, Bezel machined to accommodate 7.5" Navy standard azimuth circle orbearing circle, Meets or exceeds Solas ISO Class A compass requirements, Operating Temperature Range: -22F (-30C) to +175F(+80C), 12, 24, 32 VDC and 110 VAC lighting included, 100% Repairable,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- RIDGID Cuttrwhel Replacment /F-158 (41312)
- DU-HA Truck Box Ext. Storage, Tool Box, Portable, 52.375" L, 5.1 cu ft, 70114 (70114)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10004)
- RITCHIE Fn-203 Navigator Compass Flush Mount - Black (FN-203)
- RITCHIE Fn-201 Navigator Compass Flush Mount - Black (FN-201)
- RITCHIE Ss-5000W Supersport Compass Flush Mount - White (SS-5000W)
- RITCHIE B-81 Voyager Compass - Bracket Mount - Black (B-81)
- RITCHIE Xp-98W X-Port Tactician Compass Surface (XP-98W)
- RITCHIE V-57W.2 Explorer Compass Dash Mount - White (V-57W.2)
- BECKSON MARINE 8" Smooth Center Pry-Out Deck Plate - White (DP81-W)
- Ritchie Deck Hardware