Shop All Hook & Loop Rolls
Rip-Tie
Reclosable Fastener, 15 ft, 1" Wd, Black
Mfr # W-15-HRL-BK
Zoro # G6379602
product price: $9.19
/ea
Sold in multiples of 3 for $27.57
$27.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Length 15 ft
- Hook and Loop Shape Roll
Product Information
- Brand Rip-Tie
- MFR # W-15-HRL-BK
- Zoro # G6379602
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Hook and Loop Tape, 1 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (3DZK6)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-17-)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain (K2036)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK (B07410.062.0300)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Violet (W-15-HRL-V)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (161153)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- Rip-Tie Hook & Loop Rolls