Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie RD PK 10
Mfr # H-09-010-RD-WO
Zoro # G1588791
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Red
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Product Information
- Brand Rip-Tie
- MFR # H-09-010-RD-WO
- Zoro # G1588791
- UPC # 733178140260
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Red |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Mountable | No |
Min. Temp. Rating | -70 Degrees F |
Marking | Yes |
Closure Type | Wrap |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Red, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- CCX 1000Base-T Sfp 1000Base-T Sfp (GLC-T=(CCX))
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- RIP-TIE 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (EW-12-010-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-035-100-O-WO)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- KLEIN TOOLS Stretch Cable Tie Roll, 75-Foot (450-700)
- Rip-Tie Cable Ties