Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie GN PK 10
Mfr # H-09-010-GN-WO
Zoro # G1588828
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Green
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Product Information
- Brand Rip-Tie
- MFR # H-09-010-GN-WO
- Zoro # G1588828
- UPC # 733178140239
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Green |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Package Style | Individual |
Max. Temp. Rating | 200 Degrees F |
Marking | Yes |
Min. Temp. Rating | -70 Degrees F |
Mountable | No |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Green, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- RIP-TIE Heavy Duty Strap, Violet, 2"x18", PK10, Package quantity: 10 (OW-18-010-V)
- SOUTH MAIN HARDWARE 60-in Natural 175-lb. Standard Nylon Ties 25PK (220269)
- Rip-Tie Cable Ties