Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie White
Mfr # W-75-QRL-W
Zoro # G1587820
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.25"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Product Information
- Brand Rip-Tie
- MFR # W-75-QRL-W
- Zoro # G1587820
- UPC # 733178372784
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.25" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | White |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Package Style | Cut to Length |
Min. Temp. Rating | 0 Degrees F |
Closure Type | Wrap |
Max. Temp. Rating | 220 Degrees F |
Marking | No |
Mountable | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.25 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color White, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-75-QRL-BN)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x8", Black (Y-08-900-BK)
- RIP-TIE Hook and Loop ThinCable Tie, 1/2"x8" (Q-08-100-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Black, 4'', 100Pk (NWT-8041)
- Rip-Tie Cable Ties