Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet
Mfr # W-75-MRL-V
Zoro # G1588058
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Product Information
- Brand Rip-Tie
- MFR # W-75-MRL-V
- Zoro # G1588058
- UPC # 733178372173
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.75" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Violet |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Package Style | Cut to Length |
Mountable | No |
Marking | No |
Closure Type | Wrap |
Min. Temp. Rating | 0 Degrees F |
Max. Temp. Rating | 220 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Violet, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-MRL-Y)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-15-MRL-RD)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-BU-WO)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- Rip-Tie Cable Ties