Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD
Mfr # W-75-MRL-RD
Zoro # G1588067
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Product Information
- Brand Rip-Tie
- MFR # W-75-MRL-RD
- Zoro # G1588067
- UPC # 733178372166
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.75" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Red |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Closure Type | Wrap |
Max. Temp. Rating | 220 Degrees F |
Package Style | Cut to Length |
Mountable | No |
Min. Temp. Rating | 0 Degrees F |
Marking | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Red, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 5/16" Hole, PK10 (12046PK)
- MELTRIC 33-68043 INLET (33-68043)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 4A, 600V AC, Non-Indicating (SC-4)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-MRL-O)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- Rip-Tie Cable Ties