Shop All Cable Ties
Rip-Tie
7" L Buckle Hook-and-Loop Cinch Strap BK PK 2
Mfr # N-07-G02-BK
Zoro # G2470155
product price: $10.95
/pk 2, $5.48/ea
Sold in multiples of 2 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Color Black
- Width 1 in
- Tensile Strength 90 lb
- Max. Bundle Dia. 1.50 in
Product Information
- Brand Rip-Tie
- MFR # N-07-G02-BK
- Zoro # G2470155
- UPC # 733178571804
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7 in |
Width | 1 in |
Max. Bundle Dia. | 1.50 in |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 7 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets |
Basic Material | Nylon |
Thickness | 0.38 in |
Design | Buckle |
Mounting Style | End Grommet |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Marking | No |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Buckle |
Package Style | Individual |
Mountable | Yes |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 7 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Brass Grommets, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- GENERAC Power Cord, 10 Ft (6327)
- WATERLOO HEALTHCARE Waterloo HID Proximity Card (PROX-1)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie GN PK 10 (H-09-010-GN-WO)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- KIPP Cable Tie Block Polyamide, Black, Type I And Type B (K1278.01)
- Rip-Tie Cable Ties