Shop All Cable Ties
Rip-Tie
7" L Buckle Hook-and-Loop Cinch Strap BK PK 10
Mfr # N-07-G10-BK
Zoro # G1588408
original price:
$40.19
9% off
new price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Product Information
- Brand Rip-Tie
- MFR # N-07-G10-BK
- Zoro # G1588408
- UPC # 733178570005
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 7 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets |
Basic Material | Nylon |
Thickness | 0.38" |
Design | Buckle |
Mounting Style | End Grommet |
Flame Retardant | No |
Mountable | Yes |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Min. Temp. Rating | -70 Degrees F |
Marking | No |
Closure Type | Buckle |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 7 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Brass Grommets, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- MOXA Wiring Terminal, Tb-M9 (TB-M9)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 12 A, Reversing: No (LC1D12KUE)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- RIP-TIE Rip-Tie Unitag 2 In. Label Plates 10-Pack (113 0862)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- Rip-Tie Cable Ties