Shop All Cable Ties
Rip-Tie
3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7
Mfr # Q-35-007-BK
Zoro # G2469918
product price: $5.39
/pk 7, $0.77/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Color Black
- Width 0.25"
- Tensile Strength 14 lb.
- Max. Bundle Dia. 0.8"
Product Information
- Brand Rip-Tie
- MFR # Q-35-007-BK
- Zoro # G2469918
- UPC # 733178051498
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.5" |
Width | 0.25" |
Max. Bundle Dia. | 0.8" |
Length (Straight Wireway) | 3.5 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 14 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.03" |
Design | Wrap |
Flame Retardant | No |
Min. Temp. Rating | 0 Degrees F |
Marking | No |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap with Slot |
Package Style | Individual |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 14 lb, Width 0.25 in, Closure Type Wrap with Slot, Length 3.5 in, Mountable No, Package Style Individual, Color Black, Thickness 0.03 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 0.50 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- GE TERMINAL AND CONTACT BLOCK (P9B11VN)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- RIP-TIE Hook Loop Cable Tie, 1/2"x12", Cranberry (F-12-600-CY)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- STEELCOAT STEELCOAT FG-P9934-01A Contractor Bag, 42 gal Capacity, Tie Closure, Black (FG-P9934-01A)
- Rip-Tie Cable Ties