Shop All Cable Ties
Rip-Tie
12" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # EW-12-010-BK
Zoro # G1588520
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.5"
- Material Nylon
Product Information
- Brand Rip-Tie
- MFR # EW-12-010-BK
- Zoro # G1588520
- UPC # 733178063705
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12" |
Width | 2.00" |
Max. Bundle Dia. | 3.5" |
Length (Straight Wireway) | 12 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.19" |
Design | Wrap |
Flame Retardant | No |
Marking | No |
Mountable | No |
Package Style | Individual |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 2 in, Closure Type Wrap, Length 12 in, Mountable No, Package Style Individual, Color Black, Thickness 0.19 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- RIP-TIE 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (EW-18-010-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- Rip-Tie Cable Ties