Shop All Greenhouses & Accessories
Rion
Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft.
Mfr # HG7031
Zoro # G603901749
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rion
- MFR # HG7031
- Zoro # G603901749
- UPC # 763552402547
- Country of Origin Israel
- Category Greenhouses & Accessories
Description
The Rion Base was engineered to provide additional stability or additional head room for Rion EcoGrow 2 Greenhouse sized 6 x 6 ft. Heavy duty 100% UV-protected resins and engineered with a U-shape, honeycomb design for extra durability. Filled with soil this base kit provides a solid foundation that improves stability and durability against strong winds. The Base Kit can also be used to provide an additional 5 in. of head room or additional growing space. Like all Rion products, the Base Kit assembles in a snap.
Features- Push-fit assembly
- Snaps together quickly
- Elevates greenhouse up to 5 in.
- Heavy duty 100% UV-protected resin frame
- Areas with strong winds may require additional stakes or concrete footers
- Dimension - 77.5 x 77.5 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tarp, brown, Cotton (57080)
- GRACO INDUSTRIAL RAC X SWITCH TIP 323 (GRALTX323)
- BRIGGS & STRATTON CARBURETOR (796258)
- POLLAK 12 Volt DC 50 Amp Toggle 2 Position OnOff NonLighted 112 Chrome Plated Handle (34-213P)
- RION Palram - Canopia Grand Gardener 2 Greenhouse - 8 X 12 Ft. - Clear (HG7212C)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- RION Palram - Canopia Sun Room 2 - 6 X 8 Ft. (HG7508)
- RION Palram - Canopia HG1027 Automatic Roof Vent Opener (HG1027)
- NATURE SPRING 4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers (159305GUD)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- PALRAM Canopia Mythos Greenhouse - 6 X 4 Ft. - Forest Green (HG5005G)
- Rion Greenhouses & Accessories