Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ST3C
Zoro # G101901883
product price: $111.00
/ea
Free Shipping & Returns
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 4.38 in
- Dispenser Height 3.38 in
Product Information
- Brand Riobel
- MFR # ST3C
- Zoro # G101901883
- UPC # 883186033884
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- SAFCO 38 gal Square Trash Can, Black, Top Hole, HDPE (9790BL)
- DIVERSEY Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12 (94970590)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Paper Holder (CI3C)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Satin Nickel (BL-PH1 15)
- Riobel Toilet Paper Dispensers & Holders