Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ST3BN
Zoro # G601901888
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2 in
- Dispenser Width 8.75 in
Product Information
- Brand Riobel
- MFR # ST3BN
- Zoro # G601901888
- UPC # 883186033877
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JFLINT Mr Hardwater Micro Mineral Powder 16 oz (CPOW - 1010)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Paper Holder (CI3C)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- Riobel Toilet Paper Dispensers & Holders