Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ST3BG
Zoro # G601901871
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.75 in
- Dispenser Width 8.5 in
Product Information
- Brand Riobel
- MFR # ST3BG
- Zoro # G601901871
- UPC # 883186463537
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.75 in |
Dispenser Width | 8.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RIOBEL Paper Holder (CI3C)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- ALATERRE FURNITURE Dover 7"W x 28"H Deluxe Storage Cabinet with Toilet Paper Dispenser (ANDO76WH)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- Riobel Toilet Paper Dispensers & Holders