Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # MM3C
Zoro # G701901900
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2 in
- Dispenser Height 3.38 in
Product Information
- Brand Riobel
- MFR # MM3C
- Zoro # G701901900
- UPC # 883186145761
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue, 53 in L Handle (31783/6053)
- DUST-OFF Disposable Dusters, Pack/2 (DSXLP)
- RENOWN Fits 20-30 Gal. 30 in. x 36 in. 0.5 mil Blk Can Liner, 250PK (REN22505-CA)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (CI3C)
- VONDREHLE HDSBT1 Plastic Standard Bath Tissue Dispenser (VO10587)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- Riobel Toilet Paper Dispensers & Holders