Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # MM3BN
Zoro # G801901886
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.15 in
- Dispenser Width 2.19 in
Product Information
- Brand Riobel
- MFR # MM3BN
- Zoro # G801901886
- UPC # 883186145778
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.15 in |
Dispenser Width | 2.19 in |
Dispenser Height | 4.173 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- HTH Spa Liquid Defoamer 16 oz (86116)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Paper Holder (CI3C)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- ESSITY Tork, 3 ROLL BATH TISSUE ROLL DISPENSER FOR OPTICORE, 14.12 X 6.31 X 14.56, BLACK (565828)
- Riobel Toilet Paper Dispensers & Holders