Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # MM3BK
Zoro # G401901897
product price: $197.25
/ea
Free Shipping & Returns
$197.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2.4 in
- Dispenser Height 2.06 in
Product Information
- Brand Riobel
- MFR # MM3BK
- Zoro # G401901897
- UPC # 883186145792
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.4 in |
Dispenser Height | 2.06 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATESTLUXURY C-Fold and Multi-Fold Towel Dispenser in Mahogany (LA2499397)
- PROTEAM Motor Mount Screw Kit (101271)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (CI3C)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- Riobel Toilet Paper Dispensers & Holders