Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # CI3C
Zoro # G201901899
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.6 in
- Dispenser Height 3 in
Product Information
- Brand Riobel
- MFR # CI3C
- Zoro # G201901899
- UPC # 883186456300
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.6 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- GEORGIA-PACIFIC Dry Wipe, F900, Dispenser Box, Flax, 9 in x 16 1/2 in, 72 Sheets, 10 Pack (29608)
- TOUGH GUY 4 1/2 in W Toilet Brush, Soft, 14 5/8 in L Handle, 6 in L Brush, Beige, Plastic, 20 in L Overall (3A349)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (PX3BG)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- ALPINE INDUSTRIES Vertical Toilet Paper Holder, PK3 (ALP485-3pk)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- SOFPULL Dispenser, f/BathTissue, CenterPull, 6-3/4"x10-1/2"x10-1/2", SKE (GPC56501)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- Riobel Toilet Paper Dispensers & Holders