Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # CI3BK
Zoro # G201901875
product price: $149.25
/ea
Free Shipping & Returns
$149.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Type Toilet Paper Holder
- Mounting Wall
Product Information
- Brand Riobel
- MFR # CI3BK
- Zoro # G201901875
- UPC # 883186456331
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.3 in |
Dispenser Height | 6.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Type | Toilet Paper Holder |
Mounting | Wall |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 60 in. Wood Broom Handle (10547W)
- WHIRLPOOL Affresh Dishwasher Cleaner (W10282479)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- BERRY PLASTICS Berry Plastics 144871 True Value 33 Gallon Trash Bag - 38 Count (144871)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (CI3C)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- DELTA Woodhurst Tissue Holder (73250)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- Riobel Toilet Paper Dispensers & Holders