Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # CI3BG
Zoro # G001901891
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.22 in
- Dispenser Width 6 in
Product Information
- Brand Riobel
- MFR # CI3BG
- Zoro # G001901891
- UPC # 883186456362
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.22 in |
Dispenser Width | 6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN PRO Floor Broom, 18", 0008125100 (0008125100)
- HTI Microfiber Glass Cloth - 16" X 16" - Blue (HT-70GT)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- PRO PRODUCTS Res Care 1 Gal. Liquid Resin Cleaning Solution (RK41N)
- RIOBEL Paper Holder (PX3BG)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- RIOBEL Paper Holder (CI3C)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- Riobel Toilet Paper Dispensers & Holders