Shop All Showerheads and Tub Faucets
Riobel
Pallace Single Hole Floor Mount Tub Filler Trim
Mfr # TPA39PN
Zoro # G101883059
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 6 GPM
- Mounting Type Floor
- Number of Holes 1
- Type Tub Filler Trim
Product Information
- Brand Riobel
- MFR # TPA39PN
- Zoro # G101883059
- UPC # 883186136301
- Country of Origin Canada
- Category Showerheads and Tub Faucets
Details
Flow Rate | 6 GPM |
Mounting Type | Floor |
Number of Holes | 1 |
Type | Tub Filler Trim |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#11)
- RIOBEL 20 Cm (8") Shower Head (408BG-15)
- RIOBEL 5 Fonctions Handshower (4366BN)
- RIOBEL 10 Built-In Rain Showerhead (480BG-WS)
- RIOBEL 1 Jet Hand Shower, Vy (4390C)
- RIOBEL 4 5-Function Handshower (4375BK-WS)
- RIOBEL 4 5-Function Handshower (4375BG-WS)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- Riobel Showerheads and Tub Faucets