Shop All Outdoor Folding Chairs & Folding Tables
Rio Brands
Rio Brands 8028403 18 in. 5 Position Adjustable Assorted Beach Folding Chair - Pack of 4
Mfr # 8028403
Zoro # G203713100
original price:
$294.99
9% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rio Brands
- MFR # 8028403
- Zoro # G203713100
- UPC # 80958391627
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
The classic 5-position RIO Brands aluminum beach chair is perfect for the beach or pool. It's made of durable polyester fabric and has a lightweight, rust-proof aluminum frame. Five positions, including a flat position that's perfect for all-over tanning, allows for customized comfort. This beach chair's light weight and compact design makes for easy, efficient transport and storage. The armrests offer a no-pinch feature to protect fingers and comes with an insulated cup holder.
Features- 18 in. 5 Position Adjustable Assorted Beach Folding Chair
- Pack of 4
- Adjustable: Yes
- Number of Positions: 5 position
- Seat Color: Assorted
- Style: Beach
- Frame Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (94-621)
- HYDRODYNAMICS Clonex 100524686 Gel, White (GL61100524686)
- LANDSCAPERS SELECT Connect Fem Quick Poly 3/4In (GC520)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- RIO BRANDS BLU Hi Back Web Chaise (BY405-0138PK2)
- RIO BRANDS Easy In-Easy Out 4-Position Assorted Beach Folding Chair (SC6022052005PK4)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC5902042004PK4)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC195-461909PK4)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- COSCO Folding Table 34"Sqr Blk (14-619-BLK2)
- ADAMS Quik-Fold White Rectangular Resin Folding Side Table (8510-48-3734)
- Rio Brands Camping Equipment