Shop All Outdoor Folding Chairs & Folding Tables
Rio Brands
Rio Brands 8028402 15 in. 5 Position Adjustable Beach Folding Chair; Blue - Pack of 4
Mfr # 8028402
Zoro # G703713075
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rio Brands
- MFR # 8028402
- Zoro # G703713075
- UPC # 80958133494
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
The classic 5-position RIO Brands aluminum beach chair is perfect for the beach or pool. It's made of durable polyester fabric and has a lightweight, rust-proof aluminum frame. Five positions, including a flat position that's perfect for all-over tanning, allows for customized comfort. This beach chair's light weight and compact design makes for easy, efficient transport and storage. The armrests offer a no-pinch feature to protect fingers and comes with an insulated cup holder.
Features- 15 in. 5 Position Adjustable Beach Folding Chair
- Pack of 4
- Color: Blue
- Adjustable: Yes
- Seat Color: Blue
- Number of Positions: 5 position
- Style: Beach
- Frame Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- BULLY TOOLS Garden Spade Shovel, 14 ga. Steel Blade, Fiberglass Handle (92710)
- BRIGGS & STRATTON Air Filter (270093)
- PANACEA COCO LINER 30 in. TROUGH (88598)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC195-461909PK4)
- RIO BRANDS Easy In-Easy Out 4-Position Assorted Beach Folding Chair (SC6022052005PK4)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC5902042004PK4)
- RIO BRANDS BLU Hi Back Web Chaise (BY405-0138PK2)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- COSCO TABLE/CHAIR SET 5PC (14-551-WHD)
- FALL SHOW Adams Quik-Fold Pool Blue Rectangular Resin Folding Side Table (8510-21-3734)
- Rio Brands Camping Equipment