Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater
Mfr # RXP160iN
Zoro # G511177816
product price: $1,521.80
/ea
Free Shipping & Returns
$1,521.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Temp. Range 98-185°F
- Application Indoor/Outdoor
- Standards AHRI, CSA, Energy Star, Mobile Home Certified
- Voltage 120 V
Product Information
- Brand Rinnai
- MFR # RXP160iN
- Zoro # G511177816
- UPC # 766156017315
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 30.11 in |
Width (In.) | 18.5 in |
Min. Length | 11.4 in |
Details
BtuH - Water Heaters | 15000 |
Temp. Range | 98-185°F |
Application | Indoor/Outdoor |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Voltage | 120 V |
Includes | Thermal Bypass Valve, Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Gas Type | Natural Gas or Proprae |
Uniform Energy Factor | 0.97 |
Gas Connection (In.) | 3/4 in |
Ignition Type | Direct Electronic Ignition |
Water Connection (In.) | 3/4 in |
Description
Enjoy an endless supply of hot water with the SENSEI RXP160iN Super High Efficiency Plus 96% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS20038)
- SPEAKMAN Pressure Balance Valve Trim (RPG05-106096)
- UMBRA WASTEBASKET GARBINO WHT (082857-661)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater with Pump (REP199iP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI Super HE 6.5 GPM 130K BTU Natural Gas Interior Tankless Water Heater (RUCS65IN)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- Rinnai Gas Tankless Water Heaters