Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Exterior Tankless Water Heater
Mfr # RSC160eN
Zoro # G204947894
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type - Water Heaters Direct Electronic Ignition
- Height (In.) 29.2 inch
- Residential / Commercial Residential & Commercial
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Width (In.) 18.5 inch
Product Information
- Brand Rinnai
- MFR # RSC160eN
- Zoro # G204947894
- UPC # 766156016851
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Height (In.) | 29.2 inch |
Width (In.) | 18.5 inch |
Depth (In.) | 11.4 inch |
Details
BtuH - Water Heaters | 160,000 BTU/h |
Ignition Type - Water Heaters | Direct Electronic Ignition |
Item | Tankless Water Heater |
Application | Outdoor |
Residential / Commercial | Residential & Commercial |
Gas Type | Natural Gas |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Description
Enjoy an endless supply of hot water with the SENSEI RSC160eN Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the natural gas RSC160eN model is compact and easy-to-install. The RSC160eN is perfect for outdoor locations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- DIAL MFG Bronze Float Valve (4180)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- DEVILBISS AUTOMOTIVE REFINISHING SPK-101-K AIR VALVE SERVICE KIT (DV802524)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI HE 180k BTU Propane Exterior Tankless Water Heater (RE180eP)
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- Rinnai Gas Tankless Water Heaters