Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Interior Tankless Water Heater (Discontinued)
Mfr # RSC199iN
Zoro # G104947895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ignition Type - Water Heaters Direct Electronic Ignition
- Residential / Commercial Residential & Commercial
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Voltage AC 120 Volts, 60 Hz
- Width (In.) 18.5 inch
Product Information
- Brand Rinnai
- MFR # RSC199iN
- Zoro # G104947895
- UPC # 766156016875
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 18.5 inch |
Depth (In.) | 11.4 inch |
Height (In.) | 31.3 inch |
Details
BtuH - Water Heaters | 199,000 BTU/h |
Ignition Type - Water Heaters | Direct Electronic Ignition |
Gas Type | Natural Gas |
Residential / Commercial | Residential & Commercial |
Application | Indoor |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Item | Tankless Water Heater |
Description
Enjoy an endless supply of hot water with the SENSEI RSC199iN Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the natural gas RSC199iN model is compact and easy-to-install. The RSC199iN is perfect for indoor locations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.