Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater
Mfr # RX180iN
Zoro # G811177820
product price: $1,414.70
/ea
Free Shipping & Returns
$1,414.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Width (In.) 18.5 in
- Standards AHRI, CSA, Energy Star, Mobile Home Certified
- Temp. Range 98-140°F
- Voltage 120 V
Product Information
- Brand Rinnai
- MFR # RX180iN
- Zoro # G811177820
- UPC # 766156017353
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 18.5 in |
Depth (In.) | 30.11 in |
Min. Length | 11.4 in |
Details
BtuH - Water Heaters | 15000 |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Temp. Range | 98-140°F |
Voltage | 120 V |
Application | Indoor/Outdoor |
Ignition Type | Direct Electronic Ignition |
Water Connection (In.) | 3/4 in |
Uniform Energy Factor | 0.98 |
Gas Connection (In.) | 3/4 in |
Includes | Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Gas Type | Natural Gas or Proprae |
Description
Enjoy an endless supply of hot water with the SENSEI RX180iN Super High Efficiency Plus 96% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1807 x 3/8OD T595NL Q STOP (114-609NL)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 2-1/2 in. L Nipple (309UP14X212)
- LEGRIS Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3199 14 21)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- RHEEM Gas Tankless Water Heater, Natural Gas (RTGH-S84i)
- Rinnai Gas Tankless Water Heaters