Shop All Gas Tankless Water Heaters
Rinnai
Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater
Mfr # RUCS65IP
Zoro # G2942050
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223176PP|MC-91-2W|MIVK-T-LW|
- BtuH 130,000
- Gas Type Propane
- Temp. Range 98-140 deg. F
- Voltage AC 120 Volts, 60 Hz
Product Information
- Brand Rinnai
- MFR # RUCS65IP
- Zoro # G2942050
- UPC # 766156008337
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
For Use With | 223176PP|MC-91-2W|MIVK-T-LW| |
BtuH | 130,000 |
Gas Type | Propane |
Temp. Range | 98-140 deg. F |
Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 3/4" MNPT |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Residential / Commercial | Residential Only |
Vent Type | Concentric, Twin Pipe |
Flow Rate (GPM) | 0.26 to 6.5 |
Additional Features | Energy Factor of 0.93 / Uniform Energy Factor of 0.85 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Mounting | Wall |
Color/Finish | White |
Series | Super High Efficiency |
Description
Enjoy an endless supply of hot water with the RUCS65iP, our Super-High Efficiency condensing propane fueled tankless water heater from Rinnai. Only the size of a small suitcase, the RUCS65iP is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PUSH ELBOW 3/8X1/4""MIP (25434)
- HAYWARD FLOW CONTROL 1/2", socket, Clear PVC, Y Strainer, 150 psi (YS00050S)
- ARROWHEAD BRASS 420Springless CHK Valve (PK2016)
- B & K 12MIP NoKink Hose Bibb (102-353HN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater with Pump (REP160eP)
- RINNAI 9 GPM Commercial 160K BTU Propane Gas Interior Tankless Water Heater (CU160IP)
- RINNAI HE 180k BTU Propane Interior Tankless Water Heater (RE180iP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- RINNAI 9 GPM Commercial 160K BTU Propane Gas Exterior Tankless Water Heater (CU160EP)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-90DVLP-3)
- Rinnai Gas Tankless Water Heaters