Shop All Gas Tankless Water Heaters
Rinnai
Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater
Mfr # RU199IP
Zoro # G2941831
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223176PP|RWM101|PCD07-SM|
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Voltage AC 120 Volts, 60 Hz
- Vent Type Concentric, Twin Pipe, Room Air
- Residential / Commercial Residential / Commercial
Product Information
- Brand Rinnai
- MFR # RU199IP
- Zoro # G2941831
- UPC # 766156009549
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
For Use With | 223176PP|RWM101|PCD07-SM| |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Vent Type | Concentric, Twin Pipe, Room Air |
Residential / Commercial | Residential / Commercial |
BtuH | 199,000 |
Gas Connection | 3/4" MNPT |
Gas Type | Propane |
Temp. Range | 98-185 deg. F |
Color/Finish | Silver |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93 |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 11 |
Series | Super High Efficiency Plus |
Description
Enjoy an endless supply of hot water with the SENSEITM RU199iP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RU199iP model is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 10 in H (RC-EZ-1)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RXP199iN)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- ECCOTEMP Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater (SH12-A-NG)
- Rinnai Gas Tankless Water Heaters