Shop All Patio Heaters
Rinnai
SE ceramic heater 1-Stage Blk 50k NG
Mfr # RSE1S50BN
Zoro # G111190635
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Input 50000
- Finish Black
- Heater Voltage 24
- Standards ANSI Z83.19b / CSA 2.35b, ANSI Z83.26 / CSA 2.37
Product Information
- Brand Rinnai
- MFR # RSE1S50BN
- Zoro # G111190635
- UPC # 766156015380
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 10.5 in |
Width | 44 in |
Details
Gas Type | Natural Gas |
BtuH Input | 50000 |
Finish | Black |
Heater Voltage | 24 |
Standards | ANSI Z83.19b / CSA 2.35b, ANSI Z83.26 / CSA 2.37 |
Material | Metal |
Color | Black |
Description
Extend your outdoor season and your increase your year round seating capacity by adding the radiant warmth and comfort that only a Rinnai SE Series Overhead Patio Heater can provide. Competitively priced, the SE is a go-to option to heat any commercial or residential outdoor seating area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (16161.12 4PK)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 26.62, White, Steel (4MJT7)
- CROWN VERITY Patio Heater (CV-2620-SS)
- LIVING ACCENTS PATIO HEATR LP BRNZ 91"" (SRPH33)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- Rinnai Heaters & Furnaces