Shop All Water Heater Parts
Rinnai
Re Series Recess Box For Noncondensing Tankless
Mfr # RGBRE
Zoro # G708445858
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 18 in
- Length (In.) 18 in
- Application Residential/Commercial
- Width (In.) 18 in
Product Information
- Brand Rinnai
- MFR # RGBRE
- Zoro # G708445858
- UPC # 766156017063
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 18 in |
Length (In.) | 18 in |
Width (In.) | 18 in |
Details
Application | Residential/Commercial |
Description
Recess box for NonCondensing Tankless Water Heater Models. Tankless Water Heater Accessory. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724162)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- KOHLER Flush Ball Kit, Replacement (GP88921)
- RINNAI Commercial Temperature Controller White (MCC-601-W)
- RINNAI Condensing Vent Elbow 45, 3x5 Concentric, PK2 (224077PP)
- RINNAI Condensing Vent Elbow 45, 2x4 Concentric, PK2 (229205NPP)
- RINNAI Cascade Harness 8M Condensing Next Gen (REU-CSA-C2)
- RINNAI Kit, Conversion Ru160I, Rur160I, Cu160I (103000080)
- RINNAI Lp To Ng Conversion Kit For E110C/E100Cr (804000024)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- Rinnai Water Heater Parts