Shop All Water and Steam Boilers
This Product is Discontinued
Rinnai
M-Series Condensing 95.0% Combi Natural Gas Boiler w/ 90K BTU Input (Discontinued)
Mfr # M090CN
Zoro # G3233777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Connection 3/4" MNPT
- Vent Type Concentric, Twin Pipe, Room Air
- Standards AHRI, CSA, ASME, Energy Star, Mobile Home Certified
- BtuH 90,000
- Voltage AC 120 Volts, 60 Hz
Product Information
- Brand Rinnai
- MFR # M090CN
- Zoro # G3233777
- UPC # 766156010583
- Country of Origin Netherlands
- Category Water and Steam Boilers
Details
Gas Connection | 3/4" MNPT |
Vent Type | Concentric, Twin Pipe, Room Air |
Standards | AHRI, CSA, ASME, Energy Star, Mobile Home Certified |
BtuH | 90,000 |
Voltage | AC 120 Volts, 60 Hz |
Residential / Commercial | Residential / Commercial |
Color/Finish | White |
Features | One of the most efficient combi boilers available (AFUE Rating pending) |
Gas Type | Natural Gas or Propane |
Mounting | Wall |
Flow Rate (GPM) | .4 to 4.2 |
Additional Features | Stainless steel primary boiler heat exchanger for unmatched performance and durability; Copper nickel integrated DHW plate heat exchanger |
Temp. Range | 104-149 deg. F |
Description
Rinnai M090CN residential condensing combination, natural gas boiler is compact, wall mounted, designed for easy installation as a retro-fit to traditional less efficient boilers, and can deliver whole house heating and domestic hot water heating for homes with up to three bathrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.