Shop All Water and Steam Boilers
Rinnai
I-Series Condensing 95.6% Natural Gas Boiler with 120,000 BTU Input
Mfr # i120SN
Zoro # G3233740
product price: $2,363.03
/ea
Free Shipping & Returns
$2,363.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vent Type Concentric, Twin Pipe, Room Air
- Gas Connection 3/4" MNPT
- Standards CSA, ASME, Energy Star
- Residential / Commercial Residential / Commercial
- Voltage AC 120 Volts, 60 Hz
Product Information
- Brand Rinnai
- MFR # i120SN
- Zoro # G3233740
- UPC # 766156012488
- Country of Origin Japan
- Category Water and Steam Boilers
Details
Vent Type | Concentric, Twin Pipe, Room Air |
Gas Connection | 3/4" MNPT |
Standards | CSA, ASME, Energy Star |
Residential / Commercial | Residential / Commercial |
Voltage | AC 120 Volts, 60 Hz |
Mounting | Wall |
Gas Type | Natural Gas or Propane |
Color/Finish | Silver |
Additional Features | This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance |
Features | The i120SN condensing gas boiler heat-only model offers the comfort of whole home heating |
BtuH | 120,000 |
Description
The I- Series i120SN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. This heat-only model can deliver whole house heating to enhance your comfort. The i120SN provides an input rating of 120K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16.25" x 21" x 1", 4 Pack (FO16.25X21X1A_4)
- DAYTON Replacement Propeller (50M234)
- DAYTON Switch (VE2RDZ4SG)
- DAYTON Convection Ceiling Heater, 277V, 13,700Btu (2YU37)
- RINNAI I-Series Condensing 95.9% Combi Natural Gas Boiler w/ 90K BTU Input (i090CN)
- RINNAI I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (i060CN)
- RINNAI I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input (i120CN)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- RINNAI I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input (i060SN)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 90,000 BTU Input (i090SN)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- Rinnai Water and Steam Boilers