Shop All Plumbing Parts
Rinnai
Hydronic Air Handler, 50 MBH, No Circulator
Mfr # AH125P
Zoro # G4929859
Free Shipping & Returns
$1,177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Silver
- Standards ETL
- Features For Use with Rinnai I-Series Combi Boilers
- Additional Features Design allows for a closed loop system for heating which is isolated from the DHW system
- BtuH 50,000
Product Information
- Brand Rinnai
- MFR # AH125P
- Zoro # G4929859
- UPC # 766156013942
- Country of Origin United States
- Category Plumbing Parts
Details
Color/Finish | Silver |
Standards | ETL |
Features | For Use with Rinnai I-Series Combi Boilers |
Additional Features | Design allows for a closed loop system for heating which is isolated from the DHW system |
BtuH | 50,000 |
Voltage | 120 Volt, 60 Hz |
Description
When integrated with a Rinnai Hydronic Air Handler, Rinnai Condensing Gas Boilers offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler no-pump versions can be customized with the I-Series combi boiler to specific installation needs for maximum efficiency and comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Shower Arm Adptr Am Std (AS1C)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307000464)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB, 1TS) (RWMKT03)
- RINNAI 39" Condensing Vent Extension Piece, 2x4 Concentric (229310NPP)
- RINNAI Temperature Controller White (MC-601-W)
- RINNAI Condensate Collector Metal (224245)
- RINNAI 2/4 Condensing Roof Term Extension Kit (185348NPP)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- KOHLER Stem Extension/Screw Kit (1008724)
- Rinnai Plumbing Parts