Shop All Plumbing Parts
Rinnai
Hydronic Air Handler, 30 MBH, w/ Circulator
Mfr # AH083CP
Zoro # G4929761
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ETL
- Features For Use with Rinnai Tankless Water Heaters (SENSEIâ„¢ SE+, HE+, and HE Series) with input of 160,000 BTU or greater
- Color/Finish Silver
- BtuH 30,000
- Voltage 120 Volt, 60 Hz
Product Information
- Brand Rinnai
- MFR # AH083CP
- Zoro # G4929761
- UPC # 766156013874
- Country of Origin United States
- Category Plumbing Parts
Details
Standards | ETL |
Features | For Use with Rinnai Tankless Water Heaters (SENSEIâ„¢ SE+, HE+, and HE Series) with input of 160,000 BTU or greater |
Color/Finish | Silver |
BtuH | 30,000 |
Voltage | 120 Volt, 60 Hz |
Additional Features | Includes pre-installed pump with check valve and air purge valve |
Description
When integrated with a Rinnai Hydronic Air Handler, Rinnai Tankless Water Heaters offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler models with an integrated pump can be customized to specific installation needs for maximum efficiency and comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Assembly (1097031-2BZ)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12330)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- RINNAI 39" Condensing Vent Ext. Piece, 2" (Qty 4 extensions, 4 fixing clips) (222712NPP)
- RINNAI Control-R Wi-Fi Motion Sensor (RWMMS01)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- RINNAI 10" Condensing Vent Extension Piece, 3x5 Concentric (224087PP)
- RINNAI Pipe Cover Enclosure for V53e (PC-20-W)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH206P)
- JAY R. SMITH MANUFACTURING Wall Access Cover (4710-07)
- Rinnai Plumbing Parts & Accessories