Shop All Gas Tankless Water Heaters
Rinnai
HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater
Mfr # V75IN
Zoro # G2942452
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 180,000
- Gas Type Natural Gas
- For Use With 223181|MIVK-T-LW|PCD03-EWV|
- Residential / Commercial Residential Only
- Gas Connection 3/4" MNPT
Product Information
- Brand Rinnai
- MFR # V75IN
- Zoro # G2942452
- UPC # 766156007057
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
BtuH | 180,000 |
Gas Type | Natural Gas |
For Use With | 223181|MIVK-T-LW|PCD03-EWV| |
Residential / Commercial | Residential Only |
Gas Connection | 3/4" MNPT |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Vent Type | Concentric |
Temp. Range | 98-140 deg. F |
Color/Finish | White |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Mounting | Wall |
Flow Rate (GPM) | 0.26 to 7.5 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency |
Description
V75iN is the perfect combination of high efficiency, comfort and value in a natural gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- ANVIL 3-1/2" Malleable Iron Cap Class 150 (0318900925)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0604)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater (RE199iN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CXP199iN)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Exterior Tankless Water Heater (RUS75EP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- Rinnai Gas Tankless Water Heaters