Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige
Mfr # EX17DTP
Zoro # G805911836
product price: $2,032.99
/ea
Free Shipping & Returns
$2,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 22.9
- Width 29.9
- Gas Connection 1/2" FNPT
- Primary Heat Exchanger Material Stainless Steel
Product Information
- Brand Rinnai
- MFR # EX17DTP
- Zoro # G805911836
- UPC # 766156016578
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 22.9 |
Width | 29.9 |
Depth | 10.1 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Propane Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 1/2" FNPT |
Primary Heat Exchanger Material | Stainless Steel |
Finish | Beige |
Standards | CSA, Energy Star, Mobile Home Certified |
Service Access Location | Residential / Commercial |
Vent | 50mm |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Description
EX17DTP is a quick, flexible installed, ductless, propane gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Heat Cable Pipe15'System (10815)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- KOCH FILTER 10x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-011)
- JB INDUSTRIES Motor, 115V, 60 Hz w/Line Cord and Switch (PR-206)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5001522A)
- Rinnai Heaters & Furnaces