Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White
Mfr # EX22DTWN
Zoro # G005911834
product price: $2,083.94
/ea
Free Shipping & Returns
$2,083.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 22.9
- Width 29.9
- Gas Connection 1/2" FNPT
- Vent 50mm
Product Information
- Brand Rinnai
- MFR # EX22DTWN
- Zoro # G005911834
- UPC # 766156016608
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 22.9 |
Width | 29.9 |
Depth | 10.1 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Natural Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 1/2" FNPT |
Vent | 50mm |
Standards | CSA, Energy Star, Mobile Home Certified |
Finish | White |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Service Access Location | Residential / Commercial |
Primary Heat Exchanger Material | Stainless Steel |
Description
EX22DTWN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2021-0300-2025)
- BROWNING Belt 58" Belt (4L580)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White (EX22DTWP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- Rinnai Gas Wall Furnaces