Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige
Mfr # EX22DTN
Zoro # G805911829
Free Shipping & Returns
$2,083.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 22.9
- Width 29.9
- Depth 10.1 inch
- Built-In Features Wifi-enabled thermostat; Wall Mounted
Product Information
- Brand Rinnai
- MFR # EX22DTN
- Zoro # G805911829
- UPC # 766156016585
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 22.9 |
Width | 29.9 |
Depth | 10.1 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Natural Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Finish | Beige |
Vent | 50mm |
Standards | CSA, Energy Star, Mobile Home Certified |
Service Access Location | Residential / Commercial |
Gas Connection | 1/2" FNPT |
Primary Heat Exchanger Material | Stainless Steel |
Description
EX22DTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White (EX22DTWP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- QMARK 750-1500W 120V Commercial Fan Forced Wall Heater (CWH1151DSF)
- Rinnai Heaters & Furnaces