Shop All Gas Tankless Water Heaters
Rinnai
9 GPM Commercial 160K BTU Propane Gas Interior Tankless Water Heater
Mfr # CU160IP
Zoro # G2941859
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223176PP|RWM101|REU-EZC-2|
- Voltage AC 120 Volts, 60 Hz
- Vent Type Concentric, Twin Pipe, Room Air, Common Vent
- BtuH 160,000
- Gas Connection 3/4" MNPT
Product Information
- Brand Rinnai
- MFR # CU160IP
- Zoro # G2941859
- UPC # 766156009785
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
For Use With | 223176PP|RWM101|REU-EZC-2| |
Voltage | AC 120 Volts, 60 Hz |
Vent Type | Concentric, Twin Pipe, Room Air, Common Vent |
BtuH | 160,000 |
Gas Connection | 3/4" MNPT |
Residential / Commercial | Commercial Only |
Gas Type | Propane |
Temp. Range | 98-185 deg. F |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Color/Finish | Charcoal |
Mounting | Wall |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 9 |
Description
Commercial condensing tankless water heater CU160iP from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU160iP is designed for indoor installation, propane gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- ASCO 8210G093 120/60 110/50 Vac 3/8" (8210G093)
- MOEN Mounting Kit (146790)
- ELKAY Sink, Asana, SS", Undr (ELUH1511)
- RINNAI HE 180k BTU Propane Exterior Tankless Water Heater (RE180eP)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater with Pump (REP160iN)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- RINNAI 9 GPM Commercial 160K BTU Propane Gas Exterior Tankless Water Heater (CU160EP)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- Rinnai Gas Tankless Water Heaters