Shop All Gas Tankless Water Heaters
Rinnai
11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater
Mfr # CXP199iN
Zoro # G711177814
product price: $2,011.80
/ea
Free Shipping & Returns
$2,011.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Min. Length 11.4 in
- Gas Type Natural Gas or Proprae
- Standards AHRI, CSA, Energy Star, Mobile Home Certified
- Width (In.) 18.5 in
Product Information
- Brand Rinnai
- MFR # CXP199iN
- Zoro # G711177814
- UPC # 766156017322
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Min. Length | 11.4 in |
Width (In.) | 18.5 in |
Depth (In.) | 30.11 in |
Details
BtuH - Water Heaters | 15000 |
Gas Type | Natural Gas or Proprae |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Temp. Range | 98-140°F |
Water Connection (In.) | 3/4 in |
Voltage | 120 V |
Application | Indoor/Outdoor |
Gas Connection (In.) | 3/4 in |
Includes | Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Ignition Type | Direct Electronic Ignition |
Uniform Energy Factor | 0.96 |
Description
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- RINNAI HE 180k BTU Propane Exterior Tankless Water Heater (RE180eP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- Rinnai Gas Tankless Water Heaters