Shop All Gas Tankless Water Heaters
Rinnai
11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater
Mfr # CX199iN
Zoro # G311177825
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Water Connection (In.) 3/4 in
- Ignition Type Direct Electronic Ignition
- Gas Type Natural Gas or Proprae
- Standards AHRI, CSA, Energy Star, Mobile Home Certified
Product Information
- Brand Rinnai
- MFR # CX199iN
- Zoro # G311177825
- UPC # 766156017384
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 18.5 in |
Min. Length | 11.4 in |
Depth (In.) | 30.11 in |
Details
BtuH - Water Heaters | 15000 |
Water Connection (In.) | 3/4 in |
Ignition Type | Direct Electronic Ignition |
Gas Type | Natural Gas or Proprae |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Voltage | 120 V |
Includes | Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Uniform Energy Factor | 0.96 |
Application | Indoor/Outdoor |
Gas Connection (In.) | 3/4 in |
Temp. Range | 98-185°F |
Description
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Urinal Gasket (04700)
- REDHAT 24/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A451V)
- MEILNER MECHANICAL SALES TOPOG-E Series 180 Handhole Gasket, 3-1/2in x 4-1/2in x 5/8in, Black Rubber, Elliptical, 2 Pack (T180-3-1/2X4-1/2X5/8E-PK2)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- RINNAI 9 GPM Commercial 160K BTU Propane Gas Interior Tankless Water Heater (CU160IP)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP160eN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- RINNAI HE 140k BTU Natural Gas Interior Tankless Water Heater (RE140iN)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- Rinnai Gas Tankless Water Heaters