Shop All Tactical Gloves
Ringers Gloves
Tactical Glove, Size L, Black, 10" L, PR
Mfr # 536-08
Zoro # G5383837
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Goatskin Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Product Information
- Brand Ringers Gloves
- MFR # 536-08
- Zoro # G5383837
- UPC # 646818536081
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 10" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Goatskin Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Stitching Material | Polyester/Nylon |
Cut-Resistant Material | None |
Lining | Unlined |
Grade of Leather | Grade A |
Thumb Style | Wing |
Cut | Gunn |
Back Material | Nomex(R)/Cotton |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Cut Level | 1 |
Knuckle Padding Material | Rubber |
Description
Tactical Glove, S, Black, 10 in, Hook-and-Loop Cuff, Lining Unlined, Goatskin Leather Palm Material, Nomex(R), Cotton Back Material, Rubber Knuckle Padding Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Grade A, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, M, PR (507-09)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- Ringers Gloves Gloves & Hand Protection